missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Blank Sign Panels

Catalog No. 19102281
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
20 x 28 in.
Displayed Text:
N/A
Notice
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Displayed Text
19102281 10 x 14 in. Notice
19017066 20 x 28 in. N/A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19102281 Supplier Brady™ Supplier No. 25365

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Blank Sign Panels from Brady™ let you customize messages to maintain a safe and clean workplace environment.

  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ISO 9001
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial, institutional environments
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text Notice
Product Type Blank Sign
Color Blue on White
Show More Show Less