missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ WARNING Pre-Printed Pre-Cut Blank Sign Headers
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
Specifications
Specifications
| Certifications/Compliance | ASME ANSI Z535, OSHA 1910.145 |
| Alternate Part Number | B30-25-595-ANSIWA |
| Finish | Gloss |
| For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
| Material | Vinyl |
| Quantity | 175/Pk. |
| Adhesive Type | Permanent Acrylic |
| Description | Pre-Printed Pre-Cut Blank Sign headers for BBP3x Printers |
| Mounting Type | Self-adhesive |
| For Use With (Application) | Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels |
| Show More |