missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers
BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
$366.41 - $542.18
Specifications
| Certifications/Compliance | ASME ANSI Z535, OSHA 1910.145 |
|---|---|
| For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
| Material | Vinyl |
| Adhesive Type | Permanent Acrylic |
| For Use With (Application) | Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Quantity | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Quantity | Price | Quantity & Availability | |||
|
19211121
|
Brady™
B30241595ANSICA |
5.7 H x 7.6 cm W | Yellow on White | 300/Pk. |
Each for $366.41
|
|
|||
|
19211122
|
Brady™
B3025595ANSICA |
4 x 6 in. | Yellow on White | 175/Pk. |
Each for $542.18
|
|
|||
|
19211123
|
Brady™
B30241595OSHACA |
2.25 x 3 in. | Black on Yellow | 300/Pk. |
Each for $366.41
|
|
|||
|
19211124
|
Brady™
B3025595OSHACA |
4 x 6 in. | Black on Yellow | 175/Pk. |
Each for $542.18
|
|
|||
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to “difficult” surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
Specifications
| ASME ANSI Z535, OSHA 1910.145 | |
| Vinyl | |
| Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
| -40°F | |
| -40°C to 82°C | |
| CAUTION |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| Permanent Acrylic | |
| 180°F | |
| 0.004 in. | |
| -40°F to 180 °F | |
| Indoor/Outdoor Tape |