missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers

Catalog No. 19211121
Change view
Click to view available options
Dimensions (L x W):
5.7 H x 7.6 cm W
2.25 x 3 in.
4 x 6 in.
Color:
Black on Yellow
Yellow on White
Quantity:
175/Pk.
300/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Quantity
19211121 5.7 H x 7.6 cm W Yellow on White 300/Pk.
19211122 4 x 6 in. Yellow on White 175/Pk.
19211123 2.25 x 3 in. Black on Yellow 300/Pk.
19211124 4 x 6 in. Black on Yellow 175/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19211121 Supplier Brady™ Supplier No. B30241595ANSICA

BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Pre-printed headers result in multicolor header signs using a single, black print pass
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime

Specifications

Certifications/Compliance ASME ANSI Z535, OSHA 1910.145
Alternate Part Number B30-241-595-ANSICA
Finish Gloss
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Material Vinyl
Quantity 300/Pk.
Adhesive Type Permanent Acrylic
Description Pre-Printed Pre-Cut Blank Sign headers for BBP3x Printers
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
Height (English) 2.25 in.
Height (Metric) 75 mm
Max. Temperature (English) 180°F
Min. Temperature (English) -40°F
Thickness 0.004 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Temperature Range (Metric) -40°C to 82°C
Temperature Range (English) -40°F to 180 °F
Languages English
Dimensions (L x W) 5.7 H x 7.6 cm W
Displayed Text CAUTION
Product Type Indoor/Outdoor Tape
Color Yellow on White
Show More Show Less