missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers

Catalog No. 19211124
Change view
Click to view available options
Dimensions (L x W):
5.7 H x 7.6 cm W
2.25 x 3 in.
4 x 6 in.
Color:
Black on Yellow
Yellow on White
Quantity:
175/Pk.
300/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Quantity
19211124 4 x 6 in. Black on Yellow 175/Pk.
19211121 5.7 H x 7.6 cm W Yellow on White 300/Pk.
19211122 4 x 6 in. Yellow on White 175/Pk.
19211123 2.25 x 3 in. Black on Yellow 300/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19211124 Supplier Brady™ Supplier No. B3025595OSHACA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Pre-printed headers result in multicolor header signs using a single, black print pass
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime

Specifications

Certifications/Compliance ASME ANSI Z535, OSHA 1910.145
Finish Gloss
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Material Vinyl
Quantity 175/Pk.
Adhesive Type Permanent Acrylic
Description Pre-Printed Pre-Cut Blank Sign headers for BBP3x Printers
Mounting Type Self-adhesive
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
Height (English) 4 in.
Height (Metric) 152.00 mm
Max. Temperature (English) 180°F
Min. Temperature (English) -40°F
Thickness 0.004 in.
Width (English) 6 in.
Width (Metric) 152.4 mm
Temperature Range (Metric) -40°C to 82°C
Shape Rectangular
Temperature Range (English) -40°F to +180°F
Languages English
Dimensions (L x W) 4 x 6 in.
Displayed Text CAUTION
Product Type Blank Sign
Color Black on Yellow
Show More Show Less