missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Z535 Fire Extinguisher with Pictogram Signs
ANSI Z535 Fire Extinguisher with Pictogram Signs are safety signs from Brady™ that help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.
$20.52 - $41.07
Specifications
| Quantity | 1 Ea. |
|---|---|
| Mounting Type | Surface Mount |
| Min. Temperature (English) | -40°F |
| Displayed Text | Fire Extinguisher |
| Product Type | Safety Sign |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Height (English) | Adhesive Type | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Height (English) | Adhesive Type | Price | Quantity & Availability | ||
|
19038261
|
Brady™
45009 |
10 x 7 in. | Fiberglass | 10 in. | Non-adhesive |
Each for $38.08
|
|
||
|
19038264
|
Brady™
45078 |
14 x 10 in. | Plastic | 14 in. | Non-adhesive |
Each for $22.12
|
|
||
|
19038265
|
Brady™
45145 |
10 x 7 in. | Polyester, Polyester Overlaminate | 10 in. | Permanent Acrylic |
Each for $20.52
|
|
||
|
19038268
|
Brady™
48998 |
14 x 10 in. | Aluminum | 14 in. | Non-adhesive |
Each for $41.07
|
|
||
|
19038266
|
Brady™
45146 |
14 x 10 in. | Polyester, Polyester Overlaminate | 14 in. | Permanent Acrylic |
Each for $20.52
|
|
||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
| 1 Ea. | |
| -40°F | |
| Safety Sign |
| Surface Mount | |
| Fire Extinguisher |