missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Z535 Fire Extinguisher with Pictogram Signs

Catalog No. 19038268
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Fiberglass
Plastic
Polyester, Polyester Overlaminate
Height (English):
10 in.
14 in.
Adhesive Type:
Non-adhesive
Permanent Acrylic
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Height (English) Adhesive Type
19038268 14 x 10 in. Aluminum 14 in. Non-adhesive
19038261 10 x 7 in. Fiberglass 10 in. Non-adhesive
19038264 14 x 10 in. Plastic 14 in. Non-adhesive
19038265 10 x 7 in. Polyester, Polyester Overlaminate 10 in. Permanent Acrylic
19038266 14 x 10 in. Polyester, Polyester Overlaminate 14 in. Permanent Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19038268 Supplier Brady™ Supplier No. 48998

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ANSI Z535 Fire Extinguisher with Pictogram Signs are safety signs from Brady™ that help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environment
Height (English) 14 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 14 x 10 in.
Displayed Text Fire Extinguisher
Product Type Safety Sign
Color Black
Show More Show Less