missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Sign Blanks
Description
- Sized to fit output
- Features rounded corners and hole punched
- Available in white, yellow and orange colors
Specifications
Specifications
| Certifications/Compliance | Pass 2011/65/EU |
| Material | Aluminum |
| Quantity | 10/Pk. |
| Description | Aluminum (B-555) |
| Mounting Type | Corner Holes |
| Height (English) | 7.63 in. |
| Height (Metric) | 194 mm |
| Width (English) | 10.25 in. |
| Width (Metric) | 260 mm |
| Shape | Rectangular |
| Show More |