missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Lockout Hasps

Catalog No. 17987276
Change view
Click to view available options
Color:
Red/Silver/Blue/Green/Gold
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17987276 Red/Silver/Blue/Green/Gold
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987276 Supplier Brady™ Supplier No. 65967

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hold up to six separate padlocks

  • Prevent equipment operation during shutdown
  • Each hasp has six lock holes of 0.32 in. (0.79cm) diameter.
  • Label surface can be written on with pen, pencil, and permanent marker

Order Info

Dimensions (D x W x H): 0.2 x 3 x 7.24 in. (0.5 x 7.6 x 18.4cm). Pack of five; multipack has one each red, silver, blue, green, and gold.

Specifications

Product Type Labeled Lockout Hasps
Color Red/Silver/Blue/Green/Gold
Material Anodized Aluminum Alloy
Depth (English) 0.18 in.
Depth (Metric) 0.45 cm
Diameter (English) Shackle 0.32 in.
Diameter (Metric) Shackle 0.79 cm
For Use With (Application) Write-on label takes pencil, pen or marker, pen and pencil markings can be easily erased, allowing repeated use
Height (English) 7.25 in.
Height (Metric) 18 cm
Includes Tamperproof locking tabs
Temperature Range (English) 20° to 350°F
Temperature Range (Metric) −30° to +175°C
Width (English) 3 in.
Width (Metric) 8 cm
Show More Show Less