missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Allwik™ 65 gal. Lab Pack Drum Spill Kit with Wheels, Universal, TAA Complaint
Description
Includes
100 Pads, 7 Socs, 7 Pillows, 1 Pair Gloves, 5 Disposal Bags, 1 Pair Goggles, Emergency Response Handbook
GSA Schedule Contracts are subject to the Trade Agreements Act (TAA), meaning all products listed on the GSA Schedule Contract be manufactured or 'substantially transformed' in a 'designated country'. The designated countries are composed of:
World Trade Organization Government Procurement Agreement Countries
- Free Trade Agreement Countries
- Least Developed Countries; and
- Caribbean Basin Countries
Specifications
Specifications
| Certifications/Compliance | TAA Compliant |
| Capacity (English) | 63 gal. |
| Material | Polyethylene |
| Type | 65 gal. Lab Pack Spill Drum Kit, Universal |
| Includes | 100 pads, 7 SOCs, 7 pillows, 1 pair gloves, 5 disposal bags, 1 pair goggles, emergency response handbook |
| Weight (English) | 99.5 lb. |
| Weight (Metric) | 219.4 kg |