missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Allwik™ 55 gal. Drum Spill Kit (TAA Complaint), Universal

Catalog No. 17111215
Change view
Click to view available options
Capacity (English):
55 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17111215 55 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17111215 Supplier Brady™ Supplier No. SKA55TAA

Allwik™ 55 gal. Drum Spill Kit (TAA Complaint), Universal provides a fast response to medium sized spills of any material.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Lever locked 55-gallon drum meets UN specifications and is excellent for medium spills
  • Trade Agreements Act (TAA) Compliant - manufactured or substantially transformed in a designated country, appropriate for GSA Schedule Contracts
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills

Specifications

Capacity (English) Sorbing 38 gal.
Certifications/Compliance TAA Compliant
Color Yellow
Capacity (English) 55 gal.
Capacity (Metric) 208.2 L
Material Polyethylene
Type Drum Spill Kit
Includes 50 pads (15 x 19 in.), 4 SOCs (3 in. x 12 ft.), 8 pillows (17 x 19 in.), 3 bags, 1 pair nitrile gloves, 5 disposal bags, goggles, emergency response handbook
Height (English) 37 in.
Diameter (English) 24 in.
Weight (English) 55.5 lb.
Weight (Metric) 122.38 kg
Show More Show Less