missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 97 Series Indoor/Outdoor Combination Packs
97 Series Combination Packs are B-946 vinyl printed with weather resistant inks and are suited for use in outdoor applications where weatherability is a key consideration.
Specifications
| Certifications/Compliance | RoHS |
|---|---|
| For Use With (Equipment) | General & Industrial ID |
| Material | Vinyl |
| Style | Consecutive |
| Adhesive Type | Permanent Acrylic |
| Catalog Number | Mfr. No. | Displayed Text | Width (English) | Height (English) | Quantity | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Displayed Text | Width (English) | Height (English) | Quantity | Price | Quantity & Availability | ||
|
19017788
|
Brady™
9712LTR KIT |
Assorted A thru Z | 0.65 in. | 0.75 in. | 20/Card |
N/A
|
|
||
|
19017787
|
Brady™
9712# KIT |
Assorted 0 thru 9 | 0.65 in. | 0.75 in. | 20/Card |
N/A
|
|
||
|
19017790
|
Brady™
9713LTR KIT |
Assorted A thru Z | 1.06 in. | 1.5 in. | 10/Card |
N/A
|
|
||
|
19017789
|
Brady™
9713# KIT |
Assorted 0 thru 9 | 1.06 in. | 1.5 in. | 10/Card |
N/A
|
|
||
Description
- Designed for permanent applications in severe indoor or outdoor environments
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
Specifications
| RoHS | |
| Vinyl | |
| Permanent Acrylic | |
| 180°F | |
| 0.004 in. | |
| -40°F to 180°F |
| General & Industrial ID | |
| Consecutive | |
| Indoor and outdoor use, used for pipemarkers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs | |
| -40°F | |
| -40°C to 82°C | |
| Black on White |