missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 120V Snap-On Circuit Breaker Lockout

Catalog No. 19065531
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19065531 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19065531 Supplier Brady™ Supplier No. 65387

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

120V Snap-On Circuit Breaker Lockouts are quick and easy to install - just snap in place and apply lock. Designed for 120V breakers that have holes in the switch tongue.

  • Dual cavities in the Snap-On Breaker Lockouts accommodate different size switch tongues
  • This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Circuit Breaker Lockout
Color Red
Material Stainless Steel
Certifications/Compliance OSHA 1910.147
Depth (English) 0.31 in.
Depth (Metric) 0.88 cm
Diameter (English) Shackle 0.28 in.
Diameter (Metric) Shackle 0.71 cm
Dimensions (L x W x H) 2.15 x 0.35 x 0.83 in.
For Use With (Equipment) For 120V circuit breakers that have holes in switch tongue, lock shackles up to 0.28 in. dia.
Height (English) 0.83 in.
Height (Metric) 2 cm
Length (English) 2.15 in.
Length (Metric) 5.4 cm
Lockout Type Snap-on
No. of Padlocks 1
No. of Poles Single
Width (English) 0.35 in.
Width (Metric) 0.88 cm
Show More Show Less