missing translation for 'onlineSavingsMsg'
Learn More

Bradley™ Plastic Eyewash Bowl

Catalog No. 19807530
Change view
Click to view available options
For Use With (Equipment):
Eyewash Station
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19807530 Eyewash Station
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19807530 Supplier Bradley™ Supplier No. 154058

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement bowl for emergency eyewash station.

  • Plastic
  • Yellow
  • Fits Bradley Eyewash Stations (109415, 109410, 109417, 109412)

Specifications

Color Yellow
For Use With (Equipment) Eyewash Station
Height (English) 3.87 in.
Height (Metric) 9.8 cm
Material Plastic
Product Type Bowl
Weight (English) 0.65 lb.
Weight (Metric) 0.29 kg