missing translation for 'onlineSavingsMsg'
Learn More

Bradley™ Stay-Open Ball Valve

Catalog No. 19807557
Change view
Click to view available options
Material:
Chrome-plated Brass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19807557 Chrome-plated Brass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19807557 Supplier Bradley™ Supplier No. S27282

missing translation for 'validMainframeMsg'

This stay-open ball valve is for use with a Bradley eyewash station.

  • 1/2 in. Brass NPT
  • For use with Bradley Eyewash Stations

Specifications

Color Silver
For Use With (Equipment) Eyewash Station
Height (English) 2 in.
Height (Metric) 5.08 cm
Includes 0.5 in. Brass NPT
Material Chrome-plated Brass
Product Type Ball Valve
Weight (English) 0.45 lb.
Weight (Metric) 0.20 kg