missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Borosilicate Glass Tubing, 48 in. length

Catalog No. S13848
Change view
Click to view available options
Diameter (Metric) Outer:
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S13848 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Intended for ages 13 and up.
Catalog No. S13848 Supplier GSC Go Science Crazy Supplier No. 10MMBT481

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Intended for ages 13 and up.

Constructed from borosilicate glass for greater heat tolerance. GSC International Borosilicate Glass Tubing is available in a variety of diameters for different applications.

  • Sold in one pound packs
  • Available in a variety of diameters

Specifications

Material Borosilicate Glass (3.3)
Diameter (Metric) Outer 10 mm
Overall Length (English) 48 in.
Quantity 1 lb. Pack