missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Borosilicate Glass Tubing - 19.5 Inch Long x 8mm OD - 10 Pk.

Catalog No. S02935
Change view
Click to view available options
Diameter (Metric) Outer:
8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S02935 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02935 Supplier Eisco™ Supplier No. CH0747E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco Labs 10 pack of Borosilicate Glass Tubing - 19.5 in. long and 8 mm OD. Durable and heat-resistant, perfect for various laboratory applications.

  • 0.5 meter (19.5 in.) glass tubing is significantly longer than standard 8 and 12 inch offerings
  • Made from high-quality, 1mm thick borosilicate 3.3 glass
  • Can be cut to size or heated to bend and stretch
  • Connect to glassware and equipment to transfer liquids and gases
  • Great for professional laboratories, classrooms, and household
  • Ideal for organic synthesis, fractionation, distillation, gas delivery, collection experiments, lighting, home brewing, and arts and crafts.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.28 in
Diameter (Metric) Inner 7 mm
Material Borosilicate Glass (3.3)
Diameter (English) Outer 0.31 in
Diameter (Metric) Outer 8 mm
Overall Length (English) 19.5 in.
Overall Length (Metric) 49.50 cm
Thickness (English) 0.03 in.
Thickness (Metric) 1 mm
Color Clear
Product Type Glass Tubing
Show More Show Less