missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Cylinders with Pouring Lip
Description
Heavy-wall construction resists breakage
- Ungraduated
- Fused round base
- For use with hydrometers
Spécifications
Spécifications
| Height (English) | 17.32 in. |
| Type | Ungraduated Cylinder |
| Height (Metric) | 46 cm |
| Base Type | Round |
| Shape | Round |
| Diameter (English) | 2.51 in. |
| Diameter (Metric) | 6.4 cm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |