missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ BoPET XRF Window Film

Catalog No. 046755
Change view
Click to view available options
Thickness:
0.12 mil
0.25 mil
Type:
Window Film Roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness Type
046755 0.25 mil Window Film Roll
046754 0.12 mil Window Film Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 046755 Supplier Cole-Parmer™ Supplier No. 3517

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thin window film for XRF liquid sample cups.

  • Heat resistant up to 100°C (212°F).
  • Unusually strong for its thickness.
  • Compatible with X-Cell™ sample cups.
  • Available in 0.12 mil (3 μm) and 0.25 mil (6 μm) thickness.
  • Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
  • BoPET film is heat resistant up to 100°C (212°F).
  • Unusually strong for its thickness, it is resistant to organic chemicals but vulnerable to strong acids and bases.
  • It may contain trace levels (ppm) of Ca, P, Fe, Cu, Zn, or Sb.

Order Info

Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.

Specifications

For Use With (Equipment) XRF Spectrometers
Type Window Film Roll
Description Window Film Roll
Dimensions (L x W) 300 ft. x 2.87 in.
For Use With (Application) Covers sample window
Length (English) 300 ft.
Length (Metric) 91.4 m
Material Mylar
Width (English) 2.87 in.
Quantity 1 Roll
Thickness 0.25 mil
Width (Metric) 7.28 cm
Show More Show Less