missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Orbital and Reciprocating Shaking Water Bath Accessories: Flask Trays

Description
- Hold variety of flask sizes.
- Universal Flask Tray: Adjustable Flask Tray that switches mixing pattern by switching orientation.
- Perforated Flask Tray: Perforated Diffuser Tray that enables Boekel Scientific Shaking Water Bath to be used as a non-shaking water bath.
Warranty
2 Year
Specifications
Specifications
| Description | Perforated Tray to Convert Boekel Scientific Shaking Water Bath to General Purpose Water Bath |
| For Use With (Equipment) | Boekel Scientific Shaking Water Bath Model 290400 |
| Type | Perforated Tray |
| Holds | 28 L |
| Material | Stainless Steel |
| Shipping Weight (English) | 5 lb. |
| Shipping Weight (Metric) | 2.2 kg |