missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Lighted Tissue Floatation Bath

Lighted Tissue Floatation Bath eliminates wrinkles and distortion during preparation of paraffin embedded tissue sections.
$3,331.91 - $4,361.52
Spécifications
| Controller Type | Digital Microprocessor |
|---|---|
| Certifications/Compliance | UL61010-1, CSA C22.2, CE |
| Temperature Range | 5°C to 65°C |
| Display | LED |
| For Use With (Application) | Eliminates wrinkles and distortion during preparation of paraffin embedded tissue sections |
Comprend: Removable Pyrex dish
| Numéro de catalogue | Numéro du manufacturier. | Type | Voltage | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Type | Voltage | Prix | Quantity & Availability | ||||
1546482
![]() |
Boekel Scientific™
145951 |
Deluxe Tissue Flotation Bath | 115 V |
chaque for $4,361.52
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
1546480
![]() |
Boekel Scientific™
145702 |
Standard Tissue Flotation Bath | 115 V |
chaque for $3,331.91
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
- Precision temperature controlled
- Digital microprocessor control with safety over temperature protection
- L.E.D. illuminated black background with transparent Pyrex™ dish for specimen visualization
- Non-volatile memory retains last temperature set point after power off/on
- Includes slide dryer and tissue orienter blocks
Certifications
UL61010-1, CSA C22.2, and CE Approved
Warranty
2 Year
Spécifications
| Digital Microprocessor | |
| 5°C to 65°C | |
| Eliminates wrinkles and distortion during preparation of paraffin embedded tissue sections | |
| 14.25 in. | |
| 14.25 in. | |
| 4.5 in. | |
| 14.25 in. | |
| 10.5 lb. | |
| 272 W |
| UL61010-1, CSA C22.2, CE | |
| LED | |
| ±1°C | |
| 36.2 cm | |
| 36.2 cm | |
| 11.4 cm | |
| 36.2 cm | |
| 4.7 kg | |
| 50/60 Hz |