missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BOCHEM™ Stainless-Steel Support Jacks

Ideal for use in a wide variety of environments including fume hoods, solution baths, marine and industrial labs

$1,026.71 - $6,922.68

Specifications

Material Stainless Steel, Epoxy Powder-coated Aluminum
Includes Ratchet handle
Product Type Support Jack
View More Specs

Products 5
Catalog Number Mfr. No. Height (English) Length (English) Base Width (English) Base Capacity (English) Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Length (English) Base Width (English) Base Capacity (English) Price Quantity & Availability  
03840136
View Documents Promotion Details
BRANDTECH™ BOCHEM™
B11180
3.5 to 18.5 in. 11.8 in. 11.8 in. 132.27 lb.
Each for $6,922.68
Only null left
 
03840133
View Documents Promotion Details
BRANDTECH™ BOCHEM™
B11120
2.36 to 10.82 in. 6.29 in. 5 in. 66.13 lb.
Each for $1,139.71
Only null left
 
03840152
View Documents Promotion Details
BRANDTECH™ BOCHEM™
B11122
2.95 to 15.7 in. 6.29 in. 6.29 in. 66.13 lb.
Each for $1,448.09
Only null left
 
03840153
View Documents Promotion Details
BRANDTECH™ BOCHEM™
B11132
2.95 to 15.7 in. 7.87 in. 7.87 in. 66.13 lb.
Each for $1,768.41
Only null left
 
03840132
View Documents Promotion Details
BRANDTECH™ BOCHEM™
B11115
2.16 to 4.72 in. 3.93 in. 3.93 in. 22 lb.
Each for $1,026.71
Only null left
 
Description

Description

Bochem Support Jacks are available in a variety of sizes and load capacities to support mini flasks, jars, columns, large baths, magnetic stirrers, heaters and more. When used in biological laboratories, their highly polished finish, autoclavability and resistance to sanitizing agents help reduce cross-contamination risks.

  • Constructed of corrosion-resistant type 304 stainless steel
  • Stainless lift mechanism with POM rollers provides long service life, even in corrosive conditions
  • Rugged construction provides exceptional stability, even in the larger sizes
  • Hand-operated height adjustment wheel is made of phenolic resin
  • Maxi-Lift jacks offer 30% more height because of an amplified construction
  • Models are also available with anodized or epoxy-coated decks, all with stainless-steel lifts
  • Ratchet handle is included for larger jacks

Warranty

Two years

Specifications

Specifications

Stainless Steel, Epoxy Powder-coated Aluminum
Ratchet handle
Support Jack
Videos
SDS
Documents

Documents