missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BOCHEM™ Stainless-Steel Support Jacks
Ideal for use in a wide variety of environments including fume hoods, solution baths, marine and industrial labs
Supplier: BRANDTECH™ BOCHEM™ B11115
Description
Bochem Support Jacks are available in a variety of sizes and load capacities to support mini flasks, jars, columns, large baths, magnetic stirrers, heaters and more. When used in biological laboratories, their highly polished finish, autoclavability and resistance to sanitizing agents help reduce cross-contamination risks.
- Constructed of corrosion-resistant type 304 stainless steel
- Stainless lift mechanism with POM rollers provides long service life, even in corrosive conditions
- Rugged construction provides exceptional stability, even in the larger sizes
- Hand-operated height adjustment wheel is made of phenolic resin
- Maxi-Lift jacks offer 30% more height because of an amplified construction
- Models are also available with anodized or epoxy-coated decks, all with stainless-steel lifts
- Ratchet handle is included for larger jacks
Warranty
Two years
Chemical Identifiers
| Stainless Steel, Epoxy Powder-coated Aluminum | |
| Ratchet handle | |
| Support Jack |
Specifications
| Stainless Steel, Epoxy Powder-coated Aluminum | |
| 2.16 to 4.72 in. | |
| 10 cm | |
| 10 cm | |
| Ratchet handle |
| 5.5 to 12 cm | |
| 3.93 in. | |
| 3.93 in. | |
| 22 lb. | |
| Support Jack |