missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BOCHEM™ Stainless-Steel Support Jacks

Catalog No. 03840153
Change view
Click to view available options
Height (English):
2.16 to 4.72 in.
2.95 to 15.7 in.
3.5 to 18.5 in.
Length (English) Base:
3.93 in.
6.29 in.
7.87 in.
11.8 in.
Width (English) Base:
3.93 in.
6.29 in.
7.87 in.
11.8 in.
Capacity (English):
22 lb.
66.13 lb.
132.27 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English) Base Width (English) Base Capacity (English)
03840153 2.95 to 15.7 in. 7.87 in. 7.87 in. 66.13 lb.
03840136 3.5 to 18.5 in. 11.8 in. 11.8 in. 132.27 lb.
03840152 2.95 to 15.7 in. 6.29 in. 6.29 in. 66.13 lb.
03840132 2.16 to 4.72 in. 3.93 in. 3.93 in. 22 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03840153 Supplier BRANDTECH™ BOCHEM™ Supplier No. B11132

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for use in a wide variety of environments including fume hoods, solution baths, marine and industrial labs

Bochem Support Jacks are available in a variety of sizes and load capacities to support mini flasks, jars, columns, large baths, magnetic stirrers, heaters and more. When used in biological laboratories, their highly polished finish, autoclavability and resistance to sanitizing agents help reduce cross-contamination risks.

  • Constructed of corrosion-resistant type 304 stainless steel
  • Stainless lift mechanism with POM rollers provides long service life, even in corrosive conditions
  • Rugged construction provides exceptional stability, even in the larger sizes
  • Hand-operated height adjustment wheel is made of phenolic resin
  • Maxi-Lift jacks offer 30% more height because of an amplified construction
  • Models are also available with anodized or epoxy-coated decks, all with stainless-steel lifts
  • Ratchet handle is included for larger jacks

Warranty

Two years

Specifications

Material Stainless Steel, Epoxy Powder-coated Aluminum
Height (Metric) 7.5 to 40 cm
Height (English) 2.95 to 15.7 in.
Length (English) Base 7.87 in.
Length (Metric) Base 20 cm
Width (English) Base 7.87 in.
Width (Metric) Base 20 cm
Capacity (English) 66.13 lb.
Includes Ratchet handle
Product Type Support Jack