missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ Blue LED Transilluminator
GREENER_CHOICE

Catalog No. 01257177
Change view
Click to view available options
Wavelength:
470 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01257177 470 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257177 Supplier Syngene™ Supplier No. BTULTRABRIGHTLED

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Blue LED Transilluminator equipped with a viewing area.

  • Even blue epi LED illumination
  • High sensitivity with improved S/N ratio
  • Image a range of fluorophores- EtBr, SYBRSafe, GelGreen, SYBR Gold, SYBRGreen, SYPRORuby, SYPROOrange, GelRed
  • LED is safe to skin and eyes with no damage to DNA

Specifications

Product Type LED Transilluminator
Includes Viewing area (20 x 16 cm)
Voltage 100/115/220/230 V
Intensity Fixed
Wavelength 470 nm
Lighting Type LED Blue