missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Black and yellow ANSI Sign: FLOOR SLIPPERY WHEN WET
Description
- Abrasion-resistant and chemical-resistant
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
Spécifications
Spécifications
| Finish | Laminated |
| Material | Polyester |
| Quantity | 1 Ea. |
| Description | Polyester with polyester overlaminate |
| Mounting Type | Self-adhesive |
| Height (English) | 10 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.01 in. |
| Width (English) | 14 in. |
| Afficher plus de résultats |