missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BIOShield™ 720 High Speed Swinging-Bucket Rotor
Description
Safely spin frequently-used tubes with the Thermo Scientific™ BIOShield™ 720 High-Speed Swinging-Bucket Rotor.
Ordering Information:
Tube adapters, sold in sets of four, are sold separately. Contact your sales representative for more information.
Compatible with:
Thermo Scientific™ Sorvall™ ST16, SL16, Sorvall Legend™ X1, Multifuge™ X1, Megafuge™ 16 Centrifuge Series
Specifications
Specifications
| Type | Swinging Bucket Rotor |
| Capacity | 4 x 180 mL |
| Max. RCF | 7,188 x g |
| Max. Speed | 6,300 rpm |
| Radius (Metric) | 162 mm |
| Max. Tube Length | 122 mm |
| Max. Tube Diameter | 50 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges |
| Angle | 90° |
| Certifications/Compliance | Biocontainment certified by CAMR™, HPA, Porton Down, U.K. |
| Show More |