missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor
Description
Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.
Ordering Information:
Order BIOLiner Buckets (75-003-668, set of 4) and Thermo Scientific™ ClickSeal™ Biocontainment Lids (75-003-669, set of four) to complete assembly. Replacement O-rings for lids (75-003-688) and adapters are sold separately. Microplate carriers (50-036-70) and lids (75-003-689) are also available. Contact your sales representative for information.
Compatible with:
Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40, Multifuge™ X3/X3R, Megafuge 40/40R Centrifuge Series
Specifications
Specifications
| Description | Replacement O-rings for Lids |
| Type | O-ring |
| Capacity | 4 x 750 mL |
| Max. RCF | 2,739 x g |
| Max. Speed | 3,500 rpm |
| Radius (Metric) | 20 cm |
| Radius (Metric) Min. | 10.5 cm |
| K Factor | 13307 |
| Max. Tube Length | 124 mm |
| For Use With (Equipment) | Lids |
| Show More |