Learn More
Thermo Scientific™ BIOFlex HS Swinging-Bucket Rotor for LYNX 4000 and 6000 Superspeed Centrifuges
Description
Support more than 30 tube types, including microtubes, conical tubes and 400mL bottles, with the versatile adapter options of the Thermo Scientific™ BIOFlex™ HS Swinging-Bucket Rotor. Rotor innovation—from Thermo Scientific™ Auto-Lock™ rotor exchange, to Thermo Scientific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid—shorten run set-up time while providing peace of mind that the rotor is secure.
Auto-Lock Rotor Exchange:
- Secure, push-button rotor exchange in less than three seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Auto-ID Instant Rotor Identification:
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle:
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
Specifications
| Description | BIOFlex HS Swinging Bucket Rotor |
| Material | Stainless Steel Rotor Body, Aluminum Bucket |
| Type | Swinging Bucket Rotor |
| Capacity | 4 x 400 mL |
| Max. RCF | 10,025 x g |
| Max. Speed | 7,000 rpm |
| Radius (Metric) | 183 mm |
| Radius (Metric) Min. | 71 mm |
| K Factor | 4,889 |
| Max. Tube Length | 125 mm |
| Show More |
Frequently Asked Questions (FAQs)
It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.
Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years
Chemical resistance charts are included in the user manual and additional information is available through technical support.
The rotor guide of LYNX centrifuges is available on the product page under #documents