missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Bioblock™ Polypropylene Deep Well Plates, U-bottom

Numéro de catalogue. 01670692
Change view
Click to view available options
Color:
Clear
Clear, Blue
Clear, Green
Clear, Red
Clear, Yellow
Dimensions (L x W x H):
127.5 x 85.4 x 24.4 mm
127.5 x 85.4 x 31.6 mm
127.5 x 85.4 x 41.6 mm
127.5 x 85.4 x 44.3 mm
127.8 x 85.5 x 14.8 mm
127.8 x 85.5 x 33 mm
127.8 x 85.5 x 41.6 mm
127.8 x 85.5 x 43.6 mm
127.8 x 85.5 x 44.2 mm
127 x 85 x 42.5 mm
No. of Wells:
48
96
Volume (Metric) Well:
400 μL
1 mL
1.2 mL
1.6 mL
2 mL
2.1 mL
2.2 mL
3.5 mL
4.6 mL
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color Dimensions (L x W x H) No. of Wells Volume (Metric) Well
01670692 Clear 127.8 x 85.5 x 43.6 mm 48 3.5 mL
01670680 Clear 127.8 x 85.5 x 14.8 mm 96 400 μL
01670703 Clear 127.5 x 85.4 x 24.4 mm 96 1 mL
01670683 Clear 127.8 x 85.5 x 33 mm 96 1 mL
361045528 Clear 127.8 x 85.5 x 41.6 mm 96 1.2 mL
01670686 Clear, Blue 127.8 x 85.5 x 41.6 mm 96 1.2 mL
01670688 Clear, Red 127.8 x 85.5 x 41.6 mm 96 1.2 mL
01670689 Clear, Yellow 127.8 x 85.5 x 41.6 mm 96 1.2 mL
01670691 Clear 127.5 x 85.4 x 44.3 mm 96 2 mL
01670695 Clear, Blue 127.8 x 85.5 x 41.6 mm 96 2.1 mL
01670696 Clear, Green 127.8 x 85.5 x 41.6 mm 96 2.1 mL
01670697 Clear, Red 127.8 x 85.5 x 41.6 mm 96 2.1 mL
01670698 Clear, Yellow 127.8 x 85.5 x 41.6 mm 96 2.1 mL
01670708 Clear 127.5 x 85.4 x 41.6 mm 96 2.2 mL
01670706 Clear 127 x 85 x 42.5 mm 96 2.2 mL
01670701 Clear 127.8 x 85.5 x 44.2 mm 48 4.6 mL
01670704 Clear 127.5 x 85.4 x 31.6 mm 96 1.6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Numéro de catalogue. 01670692 Fournisseur Simport™ Scientific Code fournisseur T11018
Il en reste null

All BioBlock™ Deep Well Plates are ideal for high volume, high throughput applications. These high-performance plates are chemical-resistant and are designed for automated robotic handling.

  • Footprint conforms to SBS/ANSI standards
  • High chemical stability
  • Free of RNase, DNase, pyrogens, and DNA
  • Maximum sustainable centrifuge force up to 4000 g
  • Height difference from center to angle is less than 0.4 mm
  • Models are offered with 24, 48, 96, and 384 round or square-shaped wells
  • Clear wells are available with your choice of U-shaped or V-shaped bottoms
  • Available in a variety of working volumes; from 400 μL to 3.5 mL

Spécifications

Lid Without Lid
Autoclavable Autoclavable
Binding Type Regular
Product Line Microtiter
Color Clear
Disposable Single-use
For Use With (Equipment) Robotics
Material Polypropylene
Volume (Metric) Well 3.5 mL
No. of Wells 48
Sterility Non-sterile
Well Shape Round Bottom (U-well)
Dnase Free Yes
No. per Case 50 Cs.
No. per Pack 10 Pk.
RNase Free Yes
Dimensions (L x W x H) 127.8 x 85.5 x 43.6 mm
Fit for Purpose Certified Quality
Afficher plus de résultats Afficher moins de résultats