missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Rat Tunnels™ Enrichment Device, Certified

Catalog No. 360993906
Encompass
Change view
Click to view available options
Color:
Amber
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
360993906 Amber
360993905 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 360993906 Supplier Bio-Serv™ Supplier No. K3326

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offers rodents shelter and security

  • Helps reduce boredom and aggressive behaivor
  • When used with optional wire hanger (Mfr. No. K3339), increases physical activity and usable floor space
  • Transparency makes routine cage checks easy and fast
  • Made of high temperature polycarbonate
  • Autoclavable
  • Cagewasher safe
  • Certified (Contaminant screened)

Specifications

Autoclavable Autoclavable
Product Type Rat Tunnel
Color Amber
Material Polycarbonate
For Use With (Application) Helps to reduce boredom and aggressive behavior
Thickness (English) Wall 0.13 in.
Thickness (Metric) Wall 0.33 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Diameter (English) Inside 3 in.
Diameter (Metric) Inside 7.62 cm
Show More Show Less