missing translation for 'onlineSavingsMsg'
Learn More

Bio Plas™ 80 Well Micro Tube Rack, Lavender

Catalog No. 22313630
Change view
Click to view available options
Positions:
80
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22313630 80
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22313630 Supplier Bio Plas™ Supplier No. 0067
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed with 80 wells in a 16 x 5 configuration with each well numbered

  • For microcentrifuge tubes
  • Surface allows convenient sample identification
  • L x D: 9 x 2.06 in.
  • Well Diameter: 10.5mm

Specifications

Color Lavender
Holds Microtubes (0.5, 1.2, and 2 mL)
Positions 80
Length (Metric) 22.8 cm
Length (English) 9 in.