missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Bio-Fluids Solidifying Absorbent Powder
Description
- Permanently solidifies to lock in absorbed liquids so they won't leak or liquefy when the absorbents are handled or placed under pressure
- Contains chlorine to kill pathogens, reduce odors and help you meet OSHA standards
- Clean scent helps reduce offensive odors during and after cleanup Environmentally-friendly product absorbs biological fluids including blood, urine and vomit
- Forms a solid, non-expanding mass for easier, less-expensive recovery and cleanup
- May help you meet EPA requirements when solidifying waste before shipment or landfilling
- Shaker bottle makes it easy to apply absorbent directly onto spill area
- High Btu value produces less than 0.1% ash content, ideal for fuels blending and incineration
Spécifications
Spécifications
| Capacité (impériale) d’absorption | Each absorbs up to 8 gal. |
| Couleur | White |
| Matériau | Co-Polymer Proprietary Blend |
| Catégorie | Absorbent Powder |
| À utiliser avec (application) | Fast-acting absorbent captures biofluids like blood, urine and vomit and locks them inside for cleaner, safer disposal. |
| Comprend | 4 containers per box |
| Poids (impériale) | 4 lb. |