missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ BigDye XTerminator™ Purification Kit
Description
Comprend
2 mL XTerminator™ Solution (store at 4°C), 9 mL SAM™ Solution (store at room temperature or 4°C)
- Eliminate liquid transfer - Use a single plate
- Obtain complete dye blob removal
- Stabilize the samples before analysis
- Improve your sequencing workflow
- Perform manual or automated protocols
- Get rapid, reliable, and reproducible results
Order Info
Each
Spécifications
Spécifications
| Content And Storage | 2 mL XTerminator™ Solution (store at 4°C), 9 mL SAM™ Solution (store at room temperature or 4°C) |
| Format | Kit |
| Sample Type | Sequencing Products |
| Final Product Type | DNA |
| For Use With (Application) | Sequencing |
| Includes | 2 Bottles |
| No. of Reactions | 100 |
| Product Line | BigDye XTerminator, BigDye |
| Product Type | Purification Kit |
| Quantity | 100 Preps |
| Afficher plus de résultats |
For Research Use Only. Not for use in diagnostic procedures.