missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ BigDye XTerminator™ Purification Kit
The BigDye XTerminator™ Purification Kit is a fast, simple purification method for DNA sequencing reactions that removes unincorporated BigDye™ terminators and salts.
Supplier: Applied Biosystems™ 4376484
Includes: 50 mL XTerminator™ solution (store at 4°C), 225 mL SAM™ solution (store at room temperature or 4°C)
Description
- Eliminate liquid transfer - Use a single plate
- Obtain complete dye blob removal
- Stabilize the samples before analysis
- Improve your sequencing workflow
- Perform manual or automated protocols
- Get rapid, reliable, and reproducible results
Order Info
Each
Chemical Identifiers
| Kit | |
| DNA | |
| 2 Bottles | |
| Sequencing Reactions |
| Sequencing Products | |
| Sequencing | |
| BigDye XTerminator, BigDye |
Specifications
| 50 mL XTerminator™ Solution (store at 4°C), 225 mL SAM™ Solution (store at room temperature or 4°C) | |
| Sequencing Products | |
| Sequencing | |
| 2500 | |
| Purification Kit | |
| Sequencing Reactions | |
| 10 μl |
| Kit | |
| DNA | |
| 2 Bottles | |
| BigDye XTerminator, BigDye | |
| 2500 Preps | |
| 40 min |
For Research Use Only. Not for use in diagnostic procedures.