missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Silica Guard Cartridges

Catalog No. 70005014001
Change view
Click to view available options
Diameter (Metric):
4 mm
Length (Metric):
10 mm
Particle Size:
5 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Particle Size
70005014001 4 mm 10 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 70005014001 Supplier Thermo Scientific™ Supplier No. 70005014001

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Thermo Scientific™ BETASIL™ Silica HPLC columns are based on a highly pure, 100Å silica designed for small molecule analysis. BETASIL Silica columns are used for normal phase separations. These non-bonded silica columns are a powerful and efficient tool for separating non-polar and moderately polar compounds.

  • 100Å high purity silica
  • Used for the separation of non-polar and moderately polar compounds.

Specifications

pH 2 to 9
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100Å
Diameter (Metric) 4 mm
Diameter (Metric) Inner 4 or 4.6 mm
For Use With (Equipment) HPLC Column
Endcapped No
USP Type L3
Product Line BetaSil