missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Beta Sample Boxes

Help to reduce exposure to radioactive isotopes.

 View more versions of this product

Catalog No. 12-009-9B


Only null left

Description

Description

  • Made of strong 0.37 in. thick (1.0cm) clear acrylic
  • Nonskid feet
  • Supplied with one tube rack which fits securely inside box with enough room for ice beneath
  • Capacity: Available with 36-place racks for 0.5, 1.5, or 2.0mL tubes or a 48-place rack for 1.5mL tubes

Order Info

Additional racks are available; contact your Fisher Scientific Customer Service Representative for details.

Specifications

Specifications

8 in.
To allow icing of samples if desired, store and transport samples
Clear
2.5mL
Acrylic
4 in.
For 2.5mL microcentrifuge tubes
20cm
8 x 4 x 2.25 in. (20 x 10 x 5.7cm)
5.7cm
Beta sample box
2.25 in.
Radiation label, non-skid feet
10cm
0.37 in.
36 Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions