missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Beta Sample Boxes

Catalog No. p-46507
Change view
Click to view available options
Tube Size:
0.5mL
2.5mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size
120099B 2.5mL
120099A 0.5mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 120099B
Only null left

Help to reduce exposure to radioactive isotopes.

  • Made of strong 0.37 in. thick (1.0cm) clear acrylic
  • Nonskid feet
  • Supplied with one tube rack which fits securely inside box with enough room for ice beneath
  • Capacity: Available with 36-place racks for 0.5, 1.5, or 2.0mL tubes or a 48-place rack for 1.5mL tubes

Order Info

Additional racks are available; contact your Fisher Scientific Customer Service Representative for details.

Specifications

Product Type Beta sample box
Includes Radiation label, non-skid feet
For Use With (Equipment) For 2.5mL microcentrifuge tubes
Height (English) 2.25 in.
Holds 36 Tubes
Width (Metric) 10cm
Length (Metric) 20cm
Dimensions (L x W x H) 8 x 4 x 2.25 in. (20 x 10 x 5.7cm)
Tube Size 2.5mL
Thickness (English) 0.37 in.
Color Clear
For Use With (Application) To allow icing of samples if desired, store and transport samples
Length (English) 8 in.
Height (Metric) 5.7cm
Width (English) 4 in.
Material Acrylic
Show More Show Less