missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Beta Sample Boxes

Help to reduce exposure to radioactive isotopes.

 View more versions of this product

Catalog No. 120099A


Only null left

Description

Description

  • Made of strong 0.37 in. thick (1.0cm) clear acrylic
  • Nonskid feet
  • Supplied with one tube rack which fits securely inside box with enough room for ice beneath
  • Capacity: Available with 36-place racks for 0.5, 1.5, or 2.0mL tubes or a 48-place rack for 1.5mL tubes

Order Info

Additional racks are available; contact your Fisher Scientific Customer Service Representative for details.

Specifications

Chemical Identifiers

Clear
Acrylic
2.25 in.
36 Tubes
8 in.
Beta sample box
4 in.
8 x 4 x 2.25 in. (20 x 10 x 5.7cm)
To allow icing of samples if desired, store and transport samples
5.7cm
Radiation label, non-skid feet
20cm
0.37 in.
10cm

Specifications

Beta sample box
0.5mL
Radiation label, non-skid feet
10cm
20cm
4 in.
36 Tubes
5.7cm
For 0.5mL microcentrifuge tubes
Clear
0.37 in.
2.25 in.
8 in.
8 x 4 x 2.25 in. (20 x 10 x 5.7cm)
To allow icing of samples if desired, store and transport samples
Acrylic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions