missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Pro-Wipe™ AP Industrial Wipe

Catalog No. 18998200
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in. (30 x 30 cm)
13 x 12 in. (33 x 30 cm)
Certifications/Compliance:
ISO Class 8
RoHS
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Certifications/Compliance
18998200 13 x 12 in. (33 x 30 cm) ISO Class 8
18998123 12 x 12 in. (30 x 30 cm) RoHS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18998200 Supplier Berkshire™ Supplier No. PWAP.1213QF.20

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Everyday industrial cleaning wipe is made from 50% rayon and 50% polyester. Durable, low-lint nonwoven wiper features a highly absorbent cellulose core for water-based and oil-based solutions, spill pickup, and equipment cleaning.

  • Tough enough to be a rag replacement and clean enough to be used in a controlled manufacturing environment.
  • Durable and low-linting.
  • All purpose industrial rayon/polyester nonwoven wiper.
  • Key Attributes
    • 50% Rayon 50% Polyester
    • No binders or other chemical additives
    • Smooth and soft with high strength and durability
    • Highly absorbent
  • Benefits
    • Chemically compatible with com-mon cleaning and disinfecting solutions
    • Low linting and abrasion resistant
    • Autoclavable
    • Absorbs water and oil based solutions
  • Applications
    • Spill pick up
    • General cleaning of manufacturing equipment and bench top surfaces
    • Cleaning of lab equipment
    • Surface prep

Specifications

Product Type Industrial Wipe
Length (English) 13 in.
Length (Metric) 33 cm
Width (English) 12 in.
Width (Metric) 30.4 cm
Material Polyester, Rayon
Absorbancy 700%
Autoclavable Autoclavable
Basis Weight 62.9
Certifications/Compliance ISO Class 8
Color White
Construction Nonwoven
Disposable Single-use
Edges Knife-cut
Dimensions (L x W) 13 x 12 in. (33 x 30 cm)
Format Quarter Folded
For Use With (Application) Spills, General Cleaning of Manufacturing Equipment and Bench Top Surfaces, Cleaning of Lab Equipment, Surface Prep
Packaging Quantity 100/Pk., 24 Pk./Cs.
Ply 1-ply
Sterility Non-sterile
Show More Show Less