missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ MicroSeal SuperSorb™ Wipers

Catalog No. 19161199
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19161199 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19161199 Supplier Berkshire™ Supplier No. MSSS.0909.8

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sealed Edge Cleanroom Laundered 100% Polyester Knit wiper. ISO Class 3 to 5 (Cleanroom Class 1 to 100).

  • 100% continuous filament polyester knit
  • Two-ply pinsonic construction with unique knit structure and pattern
  • Ultrasonically sealed edge for reduced fiber contamination
  • Laundered and packaged in Berkshire’s ISO Class 4 cleanroom

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Knit
Compatibility IPA, Acetone and other solvents
Basis Weight 267
Certifications/Compliance RoHS 2002/05, REACH
Color White
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Chamber cleaning and cmP processing
Ply 2-ply
Sterility Non-sterile
Show More Show Less