missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ BCR™ Spiral Notebooks

Catalog No. 18293
Change view
Click to view available options
Dimensions (L x W):
5.5 x 8.5 in.
8.5 x 11 in.
Ruled:
College Ruled
Grid
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Ruled
18293 5.5 x 8.5 in. College Ruled
1190610 8.5 x 11 in. College Ruled
1798791B 5.5 x 8.5 in. Grid
1798791A 8.5 x 11 in. Grid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18293 Supplier Berkshire™ Supplier No. BSNB.0508CR.20

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Document procedures and results with notebooks made with Berkshire cleanroom bond paper. Features include low-lint pages, a spiral binding that lies flat, and a translucent cover for easy identification in controlled environments

  • Ideal choice for cleanroom documentation
  • Used in many industries including laboratories, biotech research facilities, aerospace, electronics and semiconductor, circuit board, pharmaceutical and biomedical device manufacturing
  • Key Atrributes
    • Made with Berkshire Cleanroom Bond 1040 (heavy weight 104 g/m2 28#)
    • Spiral design allows book to lie flat and stay open
    • Translucent polypropylene cover makes contents easily identified
    • Pages can be written on both sides; 100 pages/50 sheets
    • High tear resistance to withstand long periods of use

Specifications

Material Bond Paper
Ruled College Ruled
Width (English) Page 5.5 in.
Length (English) Page 11 in.
Cover Color Clear
Cover Material Polypropylene
Dimensions (L x W) 5.5 x 8.5 in.
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 8.5 in.
Width (Metric) 216 mm
Width (Metric) Page 14 cm
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 3 to 7, Cleanroom Class 1 to 10,000, EU Grade B/C/D
Disposable Reusable
For Use With (Application) Laboratories, Biotech, Aerospace, Electronics, Semiconductor, Circuit Boards, Pharmaceutical, Medical Device Manufacturing
Grid Type College Rule
No. of Pages 100
Packaging Case
Page Format Spiral Bound
Plain paper No
Product Type Spiral Notebook
Quantity 10/Cs.
Sterility Non-sterile
Weight (English) 28 lb.
Weight (Metric) 12.7 kg
Show More Show Less