missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BCR™ Cleanroom Bond 1040 Paper
Description
- Heavier than the 850 series paper.
- Designed for double-sided and archival documents.
- Available in white and blue 8 x 11 in. (22 x 28 cm) and 11 x 17 in. (28 x 43 cm) sheets.
- Designed for cleanroom environments, BCR bond paper is made with the purest quality cellulose from specially selected forests and is specially coated to minimize particle and fiber release.
- Use these ultraclean, heat-resistant pages in any class of cleanroom for photocopying or offset printing, or as lot tracer sheets, batch records, or standard pages in cleanroom manuals.
- Compatible with all standard photocopiers and laser printers without jamming.
- Fine cut edges reduce particle contamination.
- Low static charge prevents pages from sticking together.
- Double-wrapped to ensure optimum cleanliness.
- Autoclavable.
Order Info
250 sheets per pack. Paper weight is 28 lb. (104g/m2).
Specifications
Specifications
| Material | Cellulose |
| Ruled | No |
| Width (English) Page | 8.5 in. |
| Length (English) Page | 11 in. |
| Color | Blue |
| Cover Color | Blue |
| Dimensions (L x W) | 11 x 8.5 in. |
| Length (Metric) | 279 mm |
| Width (Metric) | 432 mm |
| Autoclavable | Autoclavable |
| Show More |