missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Bent Nose Pliers

Catalog No. 17467394
Change view
Click to view available options
Length (English):
4.5 in.
5.75 in.
6 in.
Tip Style:
60° Bent Nose
Regular 60° Bent Nose
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style
17467394 6 in. Regular 60° Bent Nose
17456009 4.5 in. Regular 60° Bent Nose
17467385 6 in. 60° Bent Nose
17467393 5.75 in. Regular 60° Bent Nose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17467394 Supplier Excelta™ Supplier No. 2829L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For optimized jaw alignment of consumer electronics

  • Fine precision
  • Stainless steel construction
  • Have radiused edges with ESD-safe handles

Specifications

Grade Fine Precision
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Stainless Steel
Grip Type ESD-safe soft foam cushion
Jaw Type Smooth
Tip Style Regular 60° Bent Nose