missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Benchtop Fume Adsorbers

Catalog No. 10090251
Change view
Click to view available options
Filter Type:
Ammonia
Formaldehyde
Organic
Frequency:
60 Hz
Voltage:
115 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type Frequency Voltage
10090251 Ammonia 60 Hz 115 V
10090100 Organic 60 Hz 115 V
10090250 Formaldehyde 60 Hz 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Fume Adsorbers are not general-purpose laboratory hoods and are designed specifically for use with xylene, toluene, formaldehyde or ammonia vapors; not for use with other organic solvents or pathogenic materials. Components are not explosion-proof.
Catalog No. 10090251 Supplier Labconco™ Supplier No. LCN3955202

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fume Adsorbers are not general-purpose laboratory hoods and are designed specifically for use with xylene, toluene, formaldehyde or ammonia vapors; not for use with other organic solvents or pathogenic materials. Components are not explosion-proof.

Includes

30 in. models come with one filter, 60 in. models with two filters. Replacement organic (10-090-104) and formaldehyde (10-090-105) filters available separately.

Capture xylene, toluene, formaldehyde and ammonia fumes; recirculate filtered air

Lightweight and portable, these units fit available bench space.

  • Built-in blower draws fumes through carbon filter at average face velocity of 35fpm, 100cfm (30 in. models) or 200cfm (60 in. models)
  • Venting not required
  • Powder-coated steel baffle and cabinet houses blower and easily replaceable filter(s)
  • Clear 0.38 in. thick (6.3mm) acrylic enclosure with 5° angled front shields 14.5D × 13.5 in.H (36.8 × 34.3cm) work area
  • ON/OFF switch and 8 ft. (2.4m) three-wire cord

Order Info

Overall: 23.38L x 15.38 in. H (59.4 x 39.1cm). For 115V 60Hz.

Specifications

Product Type Fume Adsorber
Filter Type Ammonia
Amperage 2 A
Certifications/Compliance CAN/CSA C22.2, UL
Depth (English) 23.4 in.
Depth (English) Interior 14.5 in.
Depth (Metric) 59 cm
Depth (Metric) Interior 36.8 cm
For Use With (Application) Capture xylene, toluene, formaldehyde, ammonia fumes
Height (English) 15.4 in.
Height (English) Interior 13.5 in.
Height (Metric) 39 cm
Height (Metric) Interior 34.2 cm
Voltage 115 V
Weight (English) 82 lb.
Weight (Metric) 37 kg
Width (English) 30 in.
Width (Metric) 76 cm
Frequency 60 Hz
Show More Show Less