missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Benchcap For Captair 714 Fume Hood
GREENER_CHOICE

Catalog No. 08444041
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08444041 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444041 Supplier Erlab™ Supplier No. 714BENCH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fixed metal work bench for 714 fume hood models.

  • For use with Captair 714 Ductless Filtering Fume Hood
  • Includes warranty
  • Worktop required when purchasing benchcap

Specifications

For Use With (Equipment) Captair 714 Ductless Filtering Fume Hood, CaptairFlow 714 Laminar Flow Hood
Height (English) 34.9 in.
Weight (English) 128 lb.
Weight (Metric) 58.1 Kg
Length (English) 71 in.
Height (Metric) 886 mm
Includes Benchcap, Hardware, Nylon Thumb Screws For Back Panel
Length (Metric) 1805 mm
Product Type Benchcap
Voltage 0/1 V
Material Stainless Steel (304)
Width (Metric) Cabinet 1805 mm
Depth (Metric) Cabinet 749 mm
Depth (English) Cabinet 290.5 in.
Width (English) Cabinet 71 in.
For Use With (Application) Catching Spills In Fume Hood
Color White
Warranty One Year
Show More Show Less