missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Y Connectors
Description
- Multiple barbs per arm provide additional contact between the fitting and the tubing for extra gripping power
- Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases
- FDA-grade for direct contact with food, drugs, and cosmetics
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.5 in. |
| Material | Polypropylene |
| For Use With | 50mm |
| Shape | Y |
| Color | Natural |
| Product Type | Y Tubing Connector |