missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ General Purpose Trays Without Faucets

Catalog No. 22260334
Change view
Click to view available options
Dimensions (L x W x H):
17.5 x 23.5 x 6 in.
21.5 x 25.5 x 4 in.
12 x 16 x 3 in.
16 x 20 x 3 in.
18 x 22 x 4 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22260334 16 x 20 x 3 in.
22260333 12 x 16 x 3 in.
11394463 18 x 22 x 4 in.
11394464 21.5 x 25.5 x 4 in.
11394465 17.5 x 23.5 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22260334 Supplier Bel Art™ Supplier No. F162710000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Rugged, long-lasting and corrosion resistant plastic

  • All trays have heavy walls and wide top flanges
  • Molded from low-density polyethylene
  • Withstand temperatures up to 77°C (171°F)

Specifications

Capacity (Metric) 15890 cm3
Dimensions (L x W x H) 16 x 20 x 3 in.
Color Natural
Height (Metric) 7.6 cm
Length (Metric) 41 cm
Material Polyethylene
Type Tray
Width (Metric) 51 cm
Length (English) 16 in.
Height (English) 3 in.
Shape Rectangular
Width (English) 20 in.
Autoclavable Not Autoclavable
Show More Show Less