missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Space Saver Vacuum Desiccator

Catalog No. 0859416C
Change view
Click to view available options
Height (Metric):
20.6 cm
26 cm
31 cm
Color:
Clear
White
Material:
Polycarbonate
Polypropylene, Polycarbonate
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Color Material
0859416C 31 cm Clear Polycarbonate
0859415A 20.6 cm White Polypropylene, Polycarbonate
0859415B 26 cm White Polypropylene, Polycarbonate
0859415C 31 cm White Polypropylene, Polycarbonate
0859416A 20.6 cm Clear Polycarbonate
0859416B 26 cm Clear Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 0859416C Supplier Bel Art™ Supplier No. F420270000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Upper and lower sections, neoprene O-ring, stopcock, polypropylene sample plate

Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators.

Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators.

  • Strong, shatterproof units provide dry storage and protection for sensitive products
  • Lighter and less costly than similarly sized glass models; do not chip like glass
  • Hold a full vacuum (29.9 in. Hg) at room temperature for 24 hours
  • Tapered polypropylene stopcock with PTFE plug accepts tubing with 0.25 in. to 0.375 in. I.D. and allows a controlled entrance of air, preventing unnecessary turbulence
  • Neoprene O-ring assures a tight seal down to 0°C without the need for grease (ring will not be harmed if grease is used)
  • Flat Dome clear polycarbonate top with large ribbed knob maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes
  • All models include a 0.125 in. (0.32 cm) thick perforated plate; disposable or reusable desiccant can be placed on or under this plate
  • Clear polycarbonate bottom models offer increased viewing visibility from more angles
  • Models with white polypropylene bottoms can support incandescent crucibles on Minerit HD High Heat Ceramic Desiccator Plates (available separately, F42038 series)
  • Models with clear polycarbonate bottoms offer increased visibility from more angles

Specifications

Color Clear
Material Polycarbonate
Product Type Vacuum Desiccator
Includes Upper and lower sections, neoprene O-Ring, stopcock, 0.32cm thickness polypropylene perforated sample plate, tapered polypropylene stopcock with PTFE plug and red handle, flat dome clear polycarbonate top with large ribbed knob
Height (Metric) 31 cm
Height (English) 12.12 in.
Diameter (English) Inner 9.43 in.
Diameter (English) Outer Flange 10.75 in.
Diameter (English) Plate 9.05 in.
Diameter (Metric) Outer Flange 27.3 cm
Diameter (Metric) Plate 23 cm
Diameter (Metric) Inner 24 cm
Diameter (Metric) Outer 27.3 cm
Show More Show Less