missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Safety Step Stool

Catalog No. 22164566
Change view
Click to view available options
Length (English):
11.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22164566 11.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22164566 Supplier Bel-Art™ Supplier No. F249000000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SP Scienceware™ Safety Step Stool provides safe, easy access to high shelves, drawers, equipment and other hard-to-reach areas.

  • Three spring-loaded, swiveling casters make it easy to kick or push out of the way or into position
  • When weight is placed on the stool, a non-skid vinyl bumper rests directly on the floor to prevent movement

Specifications

Length (English) 11.8 in.
Diameter (Metric) Base 42.54 cm
Height (Metric) 30.48 cm
Load Capacity (Metric) 150 kg
Certifications/Compliance EN 14183:2003
Height (English) 12 in.
Includes Spring loaded floating ball, non-skid Vinyl bumper
Product Type Safety Step Stool
Load Capacity (English) 330 lb.
Material ABS Plastic
Diameter (English) Base 16.75 in.
Show More Show Less